Motion
66253349753

NORTON ABRASIVES
66253349753

Metal 24 Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
MI ITEM #06211346
MFR #66253349753
List Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253349753

Metal 24 Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
MI ITEM #06211346
MFR #66253349753

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.04/each for your price

Overview

Mfr description
66253349753 1-1/2 / 1/2X3X3/8-24TYPE17
  • Aluminum oxide abrasive engineered for all steel/ferrous materials
  • Low initial price point; best starting specification for end-user unable to measure performance
  • Versatile; can be used with most ductile irons and steels
  • Good choice for small or confined areas
  • Competitively priced for the choice for initial-price-conscious end-users

Specifications

  • Wheel Type
    Type 17
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    24190 rpm
  • UPC_NO
    66253349753
  • Long Description
    The 66253349753 Portable Snagging Wheel features a 3/8 in-24 center hole diameter and Type 17 wheel type, suitable for contour grinding and surface finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text