Motion
66254400258

NORTON ABRASIVES
66254400258

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 60 Grit
MI ITEM #06211362
MFR #66254400258
Your Price$13.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400258

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 60 Grit
MI ITEM #06211362
MFR #66254400258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.65/each(List $15.71)

Overview

Mfr description
66254400258 4-1/2 X 5/8-11 60 R980P

Specifications

  • Disc Diameter
  • Arbor Size
    0 in
  • Grit Number
    60
  • Grade
    Coarse
  • Abrasive Type
    Coated
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    Polyester
  • Disc Attachment Type
    5/8 - 11
  • Mounting Type
    Arbor Thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text