Motion
66254416176

NORTON ABRASIVES
66254416176

Blaze Cloth Disc - 12 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, 120 Grit, Orange Color
MI ITEM #06211381
MFR #66254416176
Your Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254416176

Blaze Cloth Disc - 12 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, 120 Grit, Orange Color
MI ITEM #06211381
MFR #66254416176

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$19.30/each(List $20.71)

Overview

Mfr description
66254416176 12" 120 R980P BLAZE PSA
  • Patented, ceramic alumina grain with sharper edges provides the industry's fastest cut rate on stainless steel, high alloy steels, super alloys, titanium and other difficult to grind materials
  • Aggressive cut rate throughout the life of the disc with up to 5X performance advantage over AO discs
  • Durable Y-wt. polyester, waterproof cloth backing for improved grain adhesion, reduced edge-fray and better body retention, resulting in longer life and product consistency
  • Pressure sensitive adhesive makes for easy application and removal
  • 100-150 grit recommended for light deburring and cleaning
  • Grinding aid coating means cooler cut, burn-free grinding of heat-sensitive materials, and minimized loading

Specifications

  • Disc Diameter
  • Grit Number
    120
  • Grade
    Medium Grit
  • Max Rpm
    1725 rpm
  • Abrasive Material
    Premium Ceramic Alumina
  • Color
    Orange
  • UPC_NO
    66254416176
  • Mounting Type
    Pressure Sensitive Adhesive
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text