Motion
66254487397

NORTON ABRASIVES
66254487397

Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 180 Grit
MI ITEM #06211429
MFR #66254487397
List Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254487397

Silicon Carbide Material, 11.0000 in Long, 9.0000 in Wide, 180 Grit
MI ITEM #06211429
MFR #66254487397

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.30/each for your price

Overview

Mfr description
66254487397 9 X 11 P180-B SHEETS NO-FIL

Specifications

  • Application
    Fiberglass Composites and Super Alloys, Metals, Stripping Paint From Wood
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    180
  • Grade
    Fine
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in
  • Backing Material
    Anti Loading Paper
  • Backing Weight
    B-wt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text