Motion
MFCR-35
Flanged Track Roller - 35 mm Roller Dia., 23 mm Roller Width, 46 mm Flange Dia., 5 mm Flange Thickness, Single Flanged, Open
MI ITEM #06220415
MFR #MFCR-35
Your Price$106.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Track Roller - 35 mm Roller Dia., 23 mm Roller Width, 46 mm Flange Dia., 5 mm Flange Thickness, Single Flanged, Open
MI ITEM #06220415
MFR #MFCR-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.25/each(List $122.19)

Overview

Mfr description
MFCR-35 METRIC BALL BEARING TRACK ROLLER
  • SMITH-TRAX® Metric track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Bearing Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Open
  • Stud Type
    Track Roller Metric Stud
  • Thread Length
    18 mm
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    6000 lbf
  • Finish Coating
    Black Oxide
  • Series
    Smith-Trax Metric Stud MFCR Series
  • Male Thread Size
    M16x1.5
  • Manufacturer Catalog Number
    MFCR-35
  • OEM Part Number
    MFCR-35
  • Manufacturer Upc Number
    651041211582
  • UPC_NO
    651041211582
  • Manufacturer Product Page
  • Weight
    0.2 lbs
  • General Information
    SMITH-TRAX® track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Head Type
    End Cap
  • Material
    52100 or Equivalent
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text