Motion
MPYR-250
Flat Yoke Roller - 250 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #06224729
MFR #MPYR-250
List Price$5,811.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 250 mm Roller Diameter, 70 mm Bore, 76 mm Roller Width, Sealed, High-Alloy Bearing Steel Material
MI ITEM #06224729
MFR #MPYR-250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,811.89/each for your price

Overview

Mfr description
MPYR-250 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Number Of Rows
    2
  • Overall Width
    79 mm
  • Closure Type
    Sealed
  • ECCN
    2A001.b
  • Radial Dynamic Load Capacity
    159000 N
  • Radial Static Load Capacity
    63000 N
  • Roller Material
    High-Alloy Bearing Steel
  • Finish Coating
    Black Oxide
  • OEM Part Number
    MPYR-250
  • Series
    Smith-Trax Metric Yoke MPYR Series
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MPYR-250
  • Manufacturer Upc Number
    651041211810
  • UPC_NO
    651041211810
  • Harmonization Code
    8482400000
  • Weight
    35.74 lbs
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Material
    52100 or Equivalent
  • Thread Length
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text