Motion
MVYR-62
MVYR-62 V-Groove Metric Yoke Track Roller - 90 mm Roller Dia., 40 mm Width, 20 mm Bore Dia., Unsealed
MI ITEM #06224732
MFR #MVYR-62
List Price$341.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MVYR-62 V-Groove Metric Yoke Track Roller - 90 mm Roller Dia., 40 mm Width, 20 mm Bore Dia., Unsealed
MI ITEM #06224732
MFR #MVYR-62

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$341.96/each for your price

Overview

Mfr description
MVYR-62 METRIC TAPERED ROLLER BRG
  • SMITH-TRAX® Metric yoke roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity
  • These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications

Specifications

  • Product Type
    V-Groove Yoke Rollers
  • Roller Diameter
  • Roller Width
  • Roller Shape
    V-Grooved
  • Bore Diameter
  • Point Diameter
  • Bearing Element
    Tapered Rollers
  • Closure Type
    Open
  • Roller Material
    High-Alloy Bearing Steel
  • Radial Dynamic Load Capacity
    48400 N
  • Radial Static Load Capacity
    17800 N
  • ECCN
    2A001.b
  • Groove Angle
    90 °
  • Width To Groove Center
    22 mm
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8482400000
  • Series
    Smith-Trax Metric Yoke MVYR Series
  • Manufacturer Catalog Number
    MVYR-62
  • Manufacturer Upc Number
    651041211919
  • UPC_NO
    651041211919
  • Weight
    1.27 lbs
  • OEM Part Number
    MVYR-62
  • General Information
    SMITH-TRAX® special duty track roller bearings are machined from high-alloy steel and are case-hardened for maximum longevity. These bearings are fitted with deep-groove ball bearings or tapered roller bearings to handle both high radial and thrust load applications.
  • Material
    52100 or Equivalent
  • Manufacturer Product Page
  • Number Of Rows
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text