Motion
CDM3E32-125
CYL, AIR, SHORT TYPE, AUTO SW CAPABLE
MI ITEM #06225258
MFR #CDM3E32-125
List Price$80.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CYL, AIR, SHORT TYPE, AUTO SW CAPABLE
MI ITEM #06225258
MFR #CDM3E32-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.48/each for your price

Overview

Mfr description
CDM3E32-125 CYL, AIR, SHORT TYPE, AUTO
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
  • Mounting: basic, foot, flange, clevis, trunnion
  • RoHS compliant

Specifications

  • Series
    CM3
  • Bore Diameter
    32 mm
  • Country of Origin
    JP
  • Body Material
    Stainless Steel
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text