Milwaukee Tool 48-32-4006
Milwaukee Tool
48-32-4006
SHOCKWAVE™ Impact Duty Driver Bit Set - 40 PC -
MI ITEM #06246048
MFR #48-32-4006
List Price
$43.63
/each
List Price
$43.63
/each
SHOCKWAVE™ Impact Duty Driver Bit Set - 40 PC -
MI ITEM #06246048
MFR #48-32-4006
Milwaukee Tool 48-32-4006
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHOCKWAVE™ Impact Duty Driver Bit Set - 40 PC -
MI ITEM #06246048
MFR #48-32-4006

Availability:
In stock
List Price
$43.63
/each
List Price
$43.63
/each
Shipping
Shipping

Overview

Mfr Description
48-32-4006 40PC SHOCKWAVE BIT SET
  • Wear Guard Tip™ protects fit over the life of the bit
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Custom Alloy76™ Steel is engineered to extend bit life
  • Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
  • Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Specifications

Accessory Type
Impact Duty Driver Bit Set
Includes
(1) Slotted 2" #10 Bit, (2) TORX® Bit 1" T25, (1) TORX® Bit 2" T20, (1) TORX® Bit 1" T15, (1) TORX® Bit 1" T20, (1) Square Bit 2" SQ2, (1) Square Bit 2" SQ3, (2) Square Bit 1" SQ2, (1) Square Bit 1" SQ3, (1) Slotted 1" #8 Bit, (1) Square Bit 1" SQ1, (1) SHOCKWAVE™ Compact Magnetic Bit Holder, (1) Slotted 1" #10 Bit, (1) Phillips Bit 2" P3, (1) Phillips Reduced 1" PR2 Bit, (1) Phillips Bit 1" P3, (4) Phillips Bit 2" P2, (1) Phillips Bit 1" P1, (2) Phillips Bit 1" P2, (1) Hex Bit 1" 3/16", (1) Hex Bit 1" 5/32", (1) Hex Bit 1" 1/4", (1) Hex Bit 1" 1/8", (1) 3/8" Socket Adapter, (1) 5/16" Magnetic Nut Driver, (1) 3/16" SHOCKWAVE Hex Drive Bit, (1) 3/8" Magnetic Nut Driver, (1) 1/4" SHOCKWAVE Hex Drive Bit, (1) 1/8" Drill Bit, (1) 1/2" Socket Adapter, (1) 1/4" Magnetic Nut Driver, (2) TORX® Bit 2" T25

Compliance & Safety Data

Click on an icon to learn more