Ingersoll Rand 2235TIMAX
Ingersoll Rand
2235TIMAX
1/2" Drive, Air Impact Wrench, 1350 ft-lbs Nut-busting Torque, Maintenance Duty, Pistol Grip, Standard Anvil
MI ITEM #06246857
MFR #2235TIMAX
List Price
$519.54
/each
List Price
$519.54
/each
1/2" Drive, Air Impact Wrench, 1350 ft-lbs Nut-busting Torque, Maintenance Duty, Pistol Grip, Standard Anvil
MI ITEM #06246857
MFR #2235TIMAX
Ingersoll Rand 2235TIMAX
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Drive, Air Impact Wrench, 1350 ft-lbs Nut-busting Torque, Maintenance Duty, Pistol Grip, Standard Anvil
MI ITEM #06246857
MFR #2235TIMAX

Availability:
In stock
List Price
$519.54
/each
List Price
$519.54
/each
Shipping
Shipping

Overview

Mfr Description
2235TIMAX IMPACT WRENCH
  • Power: The high torque output of the powerful vane motor is optimized to increase safety and control over the tool.
  • Durability: Drop it as many times as you want — this impact wrench can take a beating under even the harshest of work environments.
  • RELIABILITY: If you’re looking for an impact wrench series to last through the years, the 2235TiMAX Series is the one for you.
  • WARRANTY: The 2235TiMAX Series comes with a two-year manufacturing warranty, so you’re covered in case of any defects or serious issues.
  • Finely tuned impact mechanism and motor deliver more torque, durability, and efficiency
  • 1,350 ft-lb nut-busting torque
  • A lightweight, balanced, air impact wrench that weighs just 4.6lbs
  • Titanium hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
  • Impact- and chemical-resistant housing protects against repeated drops and exposure to shop fluids
  • Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction

Specifications

Drive Size
0.5000 in - 1/2 in
Inlet Size
0.2500 in - 1/4 in
Hose Size
0.3750 in - 3/8 in
Torque
900 ft-lbs
Maximum Speed
8500 rpm
Air Consumption
6 cfm
Air Pressure
90 psi
Blows Per Minute
1220
Decibel Rating
98 dB(A)
Under Load
900 cfm
Standard Bolt Capacity
3/4 in
Reverse Torque
930 ft-lbs
Handle Material
Composite
Exhaust Type
Bottom
Anvil Size
Standard
Handle Type
Pistol Grip
Housing Material
Impact and chemical-resistant composite housing and patented steel reinforced frame
Minimum Hose Size
3/8 in
Handle Style
Pistol Grip
Overall Length
7.6 in
Series
2235TIMAX Series Impact Wrench
Tool Weight
4.6 lb
UNSPSC
27131505
Manufacturer UPC Number
663023119960
ECCN
EAR99
Harmonization Code
8467290040
Air Inlet
1/4 NPT
Overall Height
7.2 in, 7.2 in
Overall Width
2.9 in

Compliance & Safety Data

Click on an icon to learn more