Motion
FCMR32-14-13-SS
Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 14 mm, Bore - Side 2: 13 mm
MI ITEM #06263134
MFR #FCMR32-14-13-SS
List Price$449.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - F-Series 6 Beam Coupling Series, Bore - Side 1: 14 mm, Bore - Side 2: 13 mm
MI ITEM #06263134
MFR #FCMR32-14-13-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$449.29/each for your price

Overview

Mfr description
FCMR32-14-13-SS 6-BEAM CLAMP COUPLING

Specifications

  • Clearance Diameter Max
    1.4590 in
  • Bore - Side 1
    14 mm
  • Bore - Side 2
    13 mm
  • Outside Diameter
    1.2500 in
  • Torque Capacity
    8.35 ft-lbs
  • Bore Size
    0.5510 in
  • Coupling Length
    1.7500 in
  • Screw Type / Material
    Socket Head Cap Screw
  • Series
    F-Series 6 Beam Coupling
  • Angular Misalignment
    3 °
  • Parallel Misalignment
    0.0150 in
  • Weight
    0.751 lb
  • Length Through Bore
    0.8420 in
  • UPC_NO
    63452920979
  • Material
    303 Stainless Steel
  • Screw Size
    M5
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text