Motion
SPB-19-F
Ruland SPB-19-F - Shaft Collar, Balanced, Two-Piece, Bore 1.1875", OD 2 1/16", W 0.500", 1215 Lead-Free Steel
MI ITEM #06264226
MFR #SPB-19-F
List Price$39.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland SPB-19-F - Shaft Collar, Balanced, Two-Piece, Bore 1.1875", OD 2 1/16", W 0.500", 1215 Lead-Free Steel
MI ITEM #06264226
MFR #SPB-19-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.60/each for your price

Overview

Mfr description
SPB-19-F TWO-PIECE SPLIT SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.1875 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2 in
  • Bore Size
    1.1875 in
  • Width
    0.5000 in
  • Material
    Steel
  • Clearance Diameter Max
    2.2950 in
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/4 - 28
  • Weight
    0.290 lb
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Catalog Number
    SPB-19-F
  • UPC_NO
    63452903932
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text