Motion
MSPX-5-5-SS
Clamp-On Rigid Coupling - MSPX Series, Bore - Side 1: 5 mm, Bore - Side 2: 5 mm
MI ITEM #06265202
MFR #MSPX-5-5-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - MSPX Series, Bore - Side 1: 5 mm, Bore - Side 2: 5 mm
MI ITEM #06265202
MFR #MSPX-5-5-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSPX-5-5-SS TWO-PIECE RIGID COUPLING

Specifications

  • Bore - Side 1
    5 mm
  • Bore - Side 2
    5 mm
  • Outside Diameter
    15 mm
  • Torque Capacity
    0.27 ft-lbs
  • Bore Size
    0.1970 in
  • Screw Material
    18-8 300 Series Stainless Steel
  • Coupling Length
    22 mm
  • Series
    MSPX
  • Bore Tolerance
    +0.050 mm / +0.012 mm
  • Weight
    0.052 lb
  • UPC_NO
    63452921633
  • Material
    303 Stainless Steel
  • Screw Size
    M2
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text