Motion
MDCD25-10-9-A
Complete Disc Coupling - Series MDCD, 1.0000 in OD, 1.3750 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06265689
MFR #MDCD25-10-9-A
List Price$202.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Complete Disc Coupling - Series MDCD, 1.0000 in OD, 1.3750 in OAL, 2024-T351 Aluminum Bar Hub Material
MI ITEM #06265689
MFR #MDCD25-10-9-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.62/each for your price

Overview

Mfr description
MDCD25-10-9-A CLAMP 2 DISC COUPLING

Specifications

  • Series
    MDCD
  • Bore Size
    0.3940 in
  • Angular Misalignment
    2 °
  • Overall Length
    1.3750 in
  • Bore - Side 1
    10 mm
  • Bore - Side 2
    9 mm
  • Axial Misalignment
    0.0120 in
  • Outside Diameter
    1.0000 in
  • Torque Capacity
    4.17 ft-lbs
  • Length Through Bore
    0.6540 in
  • Hub Material
    2024-T351 Aluminum Bar
  • Disc Material
    Type 302 Stainless Steel
  • Number Of Discs
    2
  • Hub Width
    11.85 mm
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Bore Tolerance
    0.03 mm / -0.00 mm
  • Shaft Penetration
    8 mm to 16.6 mm x 8 mm to 16.6 mm
  • Dynamic Torque Non Reversing
    2.80 N-m
  • Finish Coating
    Black Anodize, Sulfuric Anodized
  • Dynamic Torque Reversing
    1.40 N-m
  • Torsional Stiffness
    6.9 N-m/deg
  • Weight
    0.069 lb
  • UPC_NO
    63452913243
  • Material
    Anodized Aluminum Hubs|Stainless Steel Disc Springs
  • Maximum Speed
    10000 rpm
  • Parallel Misalignment
    0.0060 in
  • Tightening Torque
    2.1 N-m
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text