Motion
14N
14N Neoprene Sleeve, Two-Piece Construction
MI ITEM #06282158
MFR #14N
Your Price$1,521.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14N Neoprene Sleeve, Two-Piece Construction
MI ITEM #06282158
MFR #14N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,521.25/each(List $2,046.08)

Overview

Mfr description
14N NEOPRENE SF+ SLEEVE

Specifications

  • Coupling Size Code
    14
  • Sleeve Type Code
    N
  • Sleeve Construction
    Two Pieces with Ring
  • Sleeve Material
    Neoprene
  • Coupling Overall Length
    6-1/2 in
  • Torque Capacity
    23400 in
  • Max Rpm
    2200 rpm
  • Coupling Outside Diameter
  • Horsepower @ 100 RPM
    37 hp
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.045 in
  • Operating Temperature Range
    0 to +200 °F
  • Series
    Sure-Flex Plus, S-Flex
  • Color
    Black w/Green Dot
  • Stiffness
    68755 in·lb/rad
  • Product Selection Tool
  • Installation Video
  • Product Video
  • Manufacturer Catalog Number
  • Manufacturer Upc Number
    698672920209
  • UPC_NO
    698672920209
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Manufacturer Catalog
  • Material
    Neoprene
  • Outside Diameter
    13.0900 in
  • Product Type
    Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text