1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rust-Oleum Corporation
288395
InstaPatch® Concrete Repair Kit - Concrete Floor, 16 oz, Liquid, Gray Color
MI ITEM #
06283262
MFR #
288395
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Chemicals, Lubricants and Equipment
Corrosion-Inhibiting Coatings
Protectants, Coatings and Repairs
Rust-Oleum Corporation 288395
Rust-Oleum Corporation
288395
InstaPatch® Concrete Repair Kit - Concrete Floor, 16 oz, Liquid, Gray Color
MI ITEM #
06283262
MFR #
288395
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rust-Oleum Corporation
288395
InstaPatch® Concrete Repair Kit - Concrete Floor, 16 oz, Liquid, Gray Color
MI ITEM #
06283262
MFR #
288395
Availability:
Limited Inventory
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
288395 GRAY INSTAPATCH CONCRETE REPAIR
Two component, 100% solids polyurea crack repair compound
Can be used at temperatures as low as -5°F (-20.5°C)
Suitable for traffic in 15 minutes
Bonds well to a variety of substrates including concrete, wood, fiberglass and asphalt
Fast cure times, even in cold temperatures
Return to service in 10 to 30 minutes
One gallon kit containing both components part A and Part B are packaged in half gallon plastic containers; kit yields one full gallon
Show More
Specifications
Adheres to
Concrete, Wood, Fiberglass, Asphalt
Application
Concrete Floor
Begins to Harden
5 Min.
Chemical Compound
100 % Solids Polyurea Concrete Repair Compound, 100 % Solids Polyurea Concrete Repair Compound
Color
Gray
Composition
Polyurea
Container Size
16 oz.
Container Type
Bottle
Coverage Range
230 ft.
Drying Time
30 min.
Flash Point
141 °F
For Use On
Concrete
Form
Liquid, Liquid
Functional Cure Time
10 min.
Manufacturer UPC Number
020066297022
Number of Components
2
Operating Temperature Range
-20 °F to 130 °F
Size
16 oz, 16 oz
Technical Specifications
Click here
VOC Range
10 g/L
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Motion Solutions for Winter Storms
Motion Solutions for Winter Storms
Rust Oleum Noxyde Elastomeric Acrylic Coating
Rust Oleum Noxyde Elastomeric Acrylic Coating
Rust-Oleum Krud Kutter Pro
Rust-Oleum Krud Kutter Pro