1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Gibraltar Brands
73224222
3/4-10 Thread, 2" Thread Length, 3" Length Under Head, Steel T Bolt;1-5/16" Head Width x 17/32" Head Height, Grade 8
MI ITEM #
06284182
MFR #
73224222
List Price
$64.35
/each
Qty
List Price
$64.35
/each
Sign in
for your price
Add to Cart
Overview
Compliance & Safety Data
Recommendations
Home
Gibraltar Brands 73224222
Gibraltar Brands
73224222
3/4-10 Thread, 2" Thread Length, 3" Length Under Head, Steel T Bolt;1-5/16" Head Width x 17/32" Head Height, Grade 8
MI ITEM #
06284182
MFR #
73224222
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
73224222
3/4-10 Thread, 2" Thread Length, 3" Length Under Head, Steel T Bolt;1-5/16" Head Width x 17/32" Head Height, Grade 8
MI ITEM #
06284182
MFR #
73224222
Availability:
In stock
List Price
$64.35
/each
Sign in
for your price
Qty
List Price
$64.35
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
46601G 3/4-10X3" GIBRALTAR T-BOLT HEAT
Steel is strong and durable but less corrosion resistant than stainless steel
To improve its resistance to corrosion, it may receive additional finishes and coatings
Show More
Specifications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data