Motion
65069726
1/2" Pin Diam, 3-1/2" Long, Zinc Plated Steel Ball Lock Hitch Pin 3" Usable Length
MI ITEM #06284847
MFR #65069726
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Pin Diam, 3-1/2" Long, Zinc Plated Steel Ball Lock Hitch Pin 3" Usable Length
MI ITEM #06284847
MFR #65069726

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
MQR-1259 1/2 X 3-1/2 - 3 COTTERLESS
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Zinc-Plated
  • Hardness
    Rockwell C 25-34
  • Material
    Steel
  • Overall Length
    3-1/2 in
  • Pin Diameter
    1/2 in
  • Type
    Ball Lock
  • Usable Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text