Motion
65069775
3/16" Pin Diam, 1" Long, Uncoated Stainless Steel Ball Lock Hitch Pin 13/16" Usable Length
MI ITEM #06284852
MFR #65069775
List Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Pin Diam, 1" Long, Uncoated Stainless Steel Ball Lock Hitch Pin 13/16" Usable Length
MI ITEM #06284852
MFR #65069775

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.90/each for your price

Overview

Mfr description
MQR-SS-1005 3/16 X 1 - 13/16 GRIP SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Uncoated
  • Hardness
    Rockwell C 25-34
  • Material
    Stainless Steel
  • Overall Length
    1 in
  • Pin Diameter
    3/16 in
  • Type
    Ball Lock
  • Usable Length
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text