Gibraltar Brands 11517
Gibraltar Brands
11517
1-5/8" Jaw Opening Capacity x 1" Throat Depth, Horizontal Drill Press Vise;1-1/2" Wide Jaw, Stationary Base, Standard Speed, 5" OAL, Cast Iron
MI ITEM #06287757
MFR #11517
List Price
$437.90
/each
List Price
$437.90
/each
1-5/8" Jaw Opening Capacity x 1" Throat Depth, Horizontal Drill Press Vise;1-1/2" Wide Jaw, Stationary Base, Standard Speed, 5" OAL, Cast Iron
MI ITEM #06287757
MFR #11517
Gibraltar Brands 11517
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" Jaw Opening Capacity x 1" Throat Depth, Horizontal Drill Press Vise;1-1/2" Wide Jaw, Stationary Base, Standard Speed, 5" OAL, Cast Iron
MI ITEM #06287757
MFR #11517

Availability:
In stock
List Price
$437.90
/each
List Price
$437.90
/each
Shipping
Shipping

Overview

Mfr Description
11517 1-1/2"JAW WIDTH GROUND GIBRALTAR
  • Cast Iron is a heavy material that is malleable and extremely strong.
  • Drill press vises with a horizontal orientation are ground on the base only, for horizontal workholding.
  • Standard spindle operations feature a continuous nut design for consistent jaw movement.
  • Stationary or fixed vises are used for machining straight surfaces. They can be fastened to the machine at either a parallel or at a right angle.

Specifications

Base Motion Type
Stationary, Stationary
Jaw Opening Capacity
1.6250 in, 1.6250 in
Jaw Width
1-1/2 in, 1-1/2 in
Orientation Type
Horizontal
Overall Height
2.7559 in
Overall Length
5.0000 in
Spindle Operation Type
Standard
Throat Depth
1.0000 in, 1.0000 in
Vise Material
Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data