Gibraltar Brands 73953218
Gibraltar Brands
73953218
350 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287949
MFR #73953218
List Price
$21.50
/each
List Price
$21.50
/each
350 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287949
MFR #73953218
Gibraltar Brands 73953218
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
350 Lb Holding Capacity, Horizontal Handle, Manual Hold Down Toggle Clamp - 175° Handle Movement, 92° Bar Opening, U-Bar, Flanged Base, Carbon Steel
MI ITEM #06287949
MFR #73953218

Availability:
In stock
List Price
$21.50
/each
List Price
$21.50
/each
Shipping
Shipping

Overview

Mfr Description
GIB-U-13007 350LB CAP T HANDLE
  • Carbon steel offers strength and rigidity during an application
  • It does not resist corrosion as well as stainless steel.Horizontal handles are designed with a handle that is parallel to the clamping bar and a lower height profile for better overhead clearance during operations
  • They are manufactured with holding capacities of up to 2,400 pounds.U-shaped bars are designed for spindle adjustments along the length of the holding bar
  • This enables the user to adjust the clamp for various sized workpieces.

Specifications

Bar Opening
92.00°
Bar Thickness
0.5
Bar Type
U-Bar
Bar Width
0.6000 in
Base Configuration
Flanged
Base Length
1.7200 in
Base Width
1.8000 in
Front of Base to Tip
1.8800 in
Handle Color
Blue
Handle Material/Style
T-Handle
Handle Movement Angle
175.00 °
Handle Orientation
Horizontal
Handle Width
2.0000 in
Height Under Bar
0.8700 in
Hole Diameters
0.2800 in
Includes
(2) Washers,(1) Spindle, (2) Nuts, (1) Spindle, (2) Washers
Length between Mounting Holes
0.91 in
Material
Carbon Steel
Maximum Holding Capacity
350.00 lb, 350.00 lb
Number Of Mounting Holes
4
Spindle Thread Size
M8x1.25
Width between Mounting Holes
1.1600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data