TRU-MAXX (SC Grinding Wheels) 04009395
TRU-MAXX (SC Grinding Wheels)
04009395
1-1/2" x 50 Yd 320 Grit Aluminum Oxide Shop Roll;Extra Fine Grade, J Weighted Cloth Backing
MI ITEM #06293453
MFR #04009395
List Price
$28.13
/each
List Price
$28.13
/each
1-1/2" x 50 Yd 320 Grit Aluminum Oxide Shop Roll;Extra Fine Grade, J Weighted Cloth Backing
MI ITEM #06293453
MFR #04009395
TRU-MAXX (SC Grinding Wheels) 04009395
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 50 Yd 320 Grit Aluminum Oxide Shop Roll;Extra Fine Grade, J Weighted Cloth Backing
MI ITEM #06293453
MFR #04009395

Availability:
In stock
List Price
$28.13
/each
List Price
$28.13
/each
Shipping
Shipping

Overview

Mfr Description
50252 1-1/2X50YDS 320G A/O SHOP ROLL
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
J
Grade
Extra Fine
Grit Number
320
Roll Length
50 yd
Roll Width
1-1/2 in

Compliance & Safety Data

Click on an icon to learn more