TRU-MAXX (SC Grinding Wheels) 04009486
TRU-MAXX (SC Grinding Wheels)
04009486
1-1/2" x 50 Yd 50 Grit Aluminum Oxide Shop Roll;Coarse Grade, X Weighted Cloth Backing
MI ITEM #06293462
MFR #04009486
List Price
$26.55
/each
List Price
$26.55
/each
1-1/2" x 50 Yd 50 Grit Aluminum Oxide Shop Roll;Coarse Grade, X Weighted Cloth Backing
MI ITEM #06293462
MFR #04009486
TRU-MAXX (SC Grinding Wheels) 04009486
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 50 Yd 50 Grit Aluminum Oxide Shop Roll;Coarse Grade, X Weighted Cloth Backing
MI ITEM #06293462
MFR #04009486

Availability:
In stock
List Price
$26.55
/each
List Price
$26.55
/each
Shipping
Shipping

Overview

Mfr Description
50160 1-1/2X50YDS 50G A/O SHOP ROLL
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Backing Weight
X
Grade
Coarse
Grit Number
50
Roll Length
50 yd
Roll Width
1-1/2 in

Compliance & Safety Data

Click on an icon to learn more