Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.
Specifications
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Belt Length
48 in
Belt Width
25 in
Grade
Medium
Grit Number
60
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data