TRU-MAXX (SC Grinding Wheels) 71178800
TRU-MAXX (SC Grinding Wheels)
71178800
7 x 1/16, 1-1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, 5,184 Max RPM, Use with Stationary Tools
MI ITEM #06294034
MFR #71178800
List Price
$10.98
/each
List Price
$10.98
/each
7 x 1/16, 1-1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, 5,184 Max RPM, Use with Stationary Tools
MI ITEM #06294034
MFR #71178800
TRU-MAXX (SC Grinding Wheels) 71178800
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 x 1/16, 1-1/4" Hole 60 Grit Aluminum Oxide Cutoff Wheel - Medium Grade, 5,184 Max RPM, Use with Stationary Tools
MI ITEM #06294034
MFR #71178800

Availability:
In stock
List Price
$10.98
/each
List Price
$10.98
/each
Shipping
Shipping

Overview

Mfr Description
66253099728 7X1/16X1-1/4 A60N TRUMAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

Center Hole Diameter
1-1/4 in, 1-1/4 in
Grade
Medium, Medium
Grit Number
60, 60
Material
Aluminum Oxide, Aluminum Oxide
Reinforcement Type
Non-Reinforced, Non-Reinforced
Specification
A60-N
Wheel Diameter
7 in, 7 in
Wheel Hardness
N
Wheel Hardness Rating
Medium
Wheel Thickness
1/16 in, 1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data