TRU-MAXX (SC Grinding Wheels) 71179097
TRU-MAXX (SC Grinding Wheels)
71179097
10 x 0.06, 1-1/4" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 6,112 Max RPM, Use with Stationary Tools
MI ITEM #06294062
MFR #71179097
List Price
$15.70
/each
List Price
$15.70
/each
10 x 0.06, 1-1/4" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 6,112 Max RPM, Use with Stationary Tools
MI ITEM #06294062
MFR #71179097
TRU-MAXX (SC Grinding Wheels) 71179097
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 x 0.06, 1-1/4" Hole 46 Grit Aluminum Oxide Cutoff Wheel - Coarse, Reinforced, 6,112 Max RPM, Use with Stationary Tools
MI ITEM #06294062
MFR #71179097

Availability:
In stock
List Price
$15.70
/each
List Price
$15.70
/each
Shipping
Shipping

Overview

Mfr Description
66253099002 10X1/16X1-1/4 A46T TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

Center Hole Diameter
1-1/4 in, 1-1/4 in
Grade
Coarse, Coarse
Grit Number
46, 46
Material
Aluminum Oxide, Aluminum Oxide
Reinforcement Type
Reinforced, Reinforced
Specification
A46-T
Wheel Diameter
10 in, 10 in
Wheel Hardness
T
Wheel Hardness Rating
Hard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data