Motion
71179113
9 x 1/8, 7/8" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 6,791 Max RPM, Use with Angle Grinders
MI ITEM #06294064
MFR #71179113
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 x 1/8, 7/8" Hole 36 Grit Aluminum Oxide Cutoff Wheel - Very Coarse, Reinforced, 6,791 Max RPM, Use with Angle Grinders
MI ITEM #06294064
MFR #71179113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
66253099004 9X1/8X7/8 A36R TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood.

Specifications

  • Wheel Diameter
  • Wheel Hardness
    R
  • Wheel Hardness Rating
    Hard
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grit Number
    36
  • Grade
    Very Coarse
  • Specification
    A36-R
  • Reinforcement Type
    Reinforced
  • Max Rpm
    6,791
  • Tool Comp
    Angle Grinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text