TRU-MAXX (SC Grinding Wheels) 41905084
TRU-MAXX (SC Grinding Wheels)
41905084
1-1/2" x 25 Yd 180 Grit Silicon Carbide Shop Roll;Fine Grade, Screen Roll Backing
MI ITEM #06294133
MFR #41905084
List Price
$14.93
/each
List Price
$14.93
/each
1-1/2" x 25 Yd 180 Grit Silicon Carbide Shop Roll;Fine Grade, Screen Roll Backing
MI ITEM #06294133
MFR #41905084
TRU-MAXX (SC Grinding Wheels) 41905084
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" x 25 Yd 180 Grit Silicon Carbide Shop Roll;Fine Grade, Screen Roll Backing
MI ITEM #06294133
MFR #41905084

Availability:
In stock
List Price
$14.93
/each
List Price
$14.93
/each
Shipping
Shipping

Overview

Mfr Description
5113 1-1/2"X25YD 180G S/C TRUMAXX
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

Abrasive Material
Silicon Carbide
Backing Material
Screen Roll
Grade
Fine
Grit Number
180
Roll Length
25 yd
Roll Width
1-1/2 in

Compliance & Safety Data

Click on an icon to learn more