Motion
88313622
19" Wide x 48" OAL, 180 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294154
MFR #88313622
List Price$22.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19" Wide x 48" OAL, 180 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Fine, Coated, X Weighted Cloth Backing, Dry
MI ITEM #06294154
MFR #88313622

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.93/each for your price

Overview

Mfr description
7438 19X48" 180G A/O TRU-MAXX SANDING
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Coated abrasives can be used from grinding to polishing for most applications. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber.

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Coat Density
    Closed
  • Grit FEPA
    180
  • Grit Number
    180
  • Belt Length
    48 in
  • Belt Width
    19 in
  • Backing Material
    Cloth
  • Grade
    Fine

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text