Motion
87661153
2-1/2" Diam x 1" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/4" Shank Mount, 60 Grit, 25,000 Max RPM
MI ITEM #06294292
MFR #87661153
List Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" Diam x 1" Face Width, Medium Aluminum Oxide Coated Mounted Flap Wheel 1/4" Shank Mount, 60 Grit, 25,000 Max RPM
MI ITEM #06294292
MFR #87661153

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.25/each for your price

Overview

Mfr description
SZMFW960 2-1/2X1" 1/4"SHK 60G TRUMAXX
  • Aluminum Oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials, and wood.
  • Coated abrasives can be used for most applications, from grinding to polishing. They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber. Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    60
  • Abrasive Material
    Aluminum Oxide
  • Interleaf
    No
  • Max Rpm
    25,000
  • Long Description
    The 87661153 is a mounted flap wheel made with aluminum oxide abrasive material and a 60 grit rating, with a maximum speed of 25,000 rpm, ideal for heavy deburring.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text