Motion
87662201
8 x 2" 60 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 1" Center Hole, 4,500 Max RPM
MI ITEM #06294385
MFR #87662201
List Price$77.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 x 2" 60 Grit Aluminum Oxide Unmounted Flap Wheel - Coated, Medium Grade, 1" Center Hole, 4,500 Max RPM
MI ITEM #06294385
MFR #87662201

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.03/each for your price

Overview

Mfr description
SZUFW8260 8X2" 1"HL 60G TRU-MAXX UNMTD
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Face Width
    2 in
  • Grade
    Medium
  • Grit Number
    60
  • Interleaf
    No
  • Max Rpm
    4,500
  • Outside Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text