Motion
78280922
15" Diam, 40 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06294459
MFR #78280922
List Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15" Diam, 40 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06294459
MFR #78280922

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.55/each for your price

Overview

Mfr description
809775-08271 15"DIA 40G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Comp
    Stationary Disc Sanders
  • Diameter
    15 in
  • Flexible
    Yes
  • Grit Grade
    Coarse
  • Grit Number
    40
  • MSC Item Number
    78280922

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text