Motion
78281581
1" Diam, 180 Grit Aluminum Oxide Adhesive PSA Disc; Very Fine Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06294502
MFR #78281581
List Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, 180 Grit Aluminum Oxide Adhesive PSA Disc; Very Fine Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06294502
MFR #78281581

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.28/each for your price

Overview

Mfr description
809775-07629 1"DIA 180G A/O 100/PK
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Comp
    Right Angle/Vertical Shaft Portable Grinders
  • Diameter
    1 in
  • Flexible
    Yes
  • Grit Grade
    Very Fine
  • Grit Number
    180
  • MSC Item Number
    78281581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text