1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRO-SAFE
69400273
3/4" Diam, Round Leak Diverter Kit - 25' Long x 1.3' Wide, White
MI ITEM #
06303340
MFR #
69400273
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Storm Water Management
PRO-SAFE 69400273
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRO-SAFE
69400273
3/4" Diam, Round Leak Diverter Kit - 25' Long x 1.3' Wide, White
MI ITEM #
06303340
MFR #
69400273
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PSLD-BUCKET KIT STRAP/TUBE/CONNTR/PAIL
Specifications
Type
Leak Diverter Kit
Shape
Round
Length
25.00 ft
Width
1.30 ft
Color
White
Height
15 in
Diameter
3/4 in
Product Type
Leak Diverters
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data