PRO-SAFE 93400059
PRO-SAFE
93400059
Size S, Hook & Loop, Spandex Belt with Adjustable Shoulder Straps 32 to 36" Waist, 9" Wide, Detachable Strap, Black
MI ITEM #06304016
MFR #93400059
Quote Required
This product requires a Quote Request
PRO-SAFE
93400059
Size S, Hook & Loop, Spandex Belt with Adjustable Shoulder Straps 32 to 36" Waist, 9" Wide, Detachable Strap, Black
MI ITEM #06304016
MFR #93400059
PRO-SAFE 93400059
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRO-SAFE
93400059

Size S, Hook & Loop, Spandex Belt with Adjustable Shoulder Straps 32 to 36" Waist, 9" Wide, Detachable Strap, Black
MI ITEM #06304016
MFR #93400059

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7195-01P 9" BELT BLACK SML PROSAFE

Specifications

Belt Closure Type
Hook & Loop, Hook & Loop
Belt Material
Spandex, Spandex
Belt Width
9 in, 9 in
Color
Black, Black
Lumbar Support
No
Maximum Hip Size
36 in
Maximum Waist Size
36 in
Minimum Hip Size
32 in
Minimum Waist Size
32 in
Number of Stays
4
PSC Code
4240
Product Types
Belt w/Adjustable Shoulder Straps
Size
Small, Small
Strap Style
Detachable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data