Motion
08625493

Pro-Source
08625493

1-1/4" White Head Band, Small Synthetic Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
MI ITEM #06306709
MFR #08625493
List Price$23.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
08625493

1-1/4" White Head Band, Small Synthetic Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for Finishing
MI ITEM #06306709
MFR #08625493

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.35/each for your price

Overview

Mfr description
315 MD4PLY SYNTHTIC BL/WHT PROSOURCE
  • Synthetic fibers can be a blend of nylon, polypropylene and polystyrene
  • It is stronger on surfaces compared to natural fiber and more resistant to solvents
  • They are used for a variety of applications.

Specifications

  • Approximate Head Weight
    16 oz
  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Headband Size
    1-1/4 in
  • Microbial Protection
    No
  • Mop Head Color
    Blue / White
  • Mop Head Material
    Synthetic
  • Mop Head Size
    Small
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text