Pro-Source 09246364
Pro-Source
09246364
5" White Head Band, X-Large Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306727
MFR #09246364
List Price
$48.08
/each
List Price
$48.08
/each
Pro-Source
09246364
5" White Head Band, X-Large Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306727
MFR #09246364
Pro-Source 09246364
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09246364

5" White Head Band, X-Large Cotton Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306727
MFR #09246364

Availability:
In stock
List Price
$48.08
/each
List Price
$48.08
/each
Shipping
Shipping

Overview

Mfr Description
372-WM 4PLY #32 COTTN WHT XL PROSOURCE
  • Cotton is a durable fiber used for general purpose applications
  • It is economical, absorbent and works well with solvents.

Specifications

Connector Type
Clamp Jaw
Mop Head Material
Cotton
Approximate Head Weight
30 oz
Mop Head Color
White
Ply
4
Microbial Protection
No
Pre Shrunk
No
Headband Color
White
Headband Size
5 in
Mop Head Size
X-Large
Style
Loop End

Compliance & Safety Data

Click on an icon to learn more