Motion
09316712

Pro-Source
09316712

5" White Head Band, X-Large Blended Fiber Extra Large #32 Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306785
MFR #09316712
List Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
09316712

5" White Head Band, X-Large Blended Fiber Extra Large #32 Loop End Mop Head - 4 Ply, Clamp Jaw Connection, Use for General Purpose
MI ITEM #06306785
MFR #09316712

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.90/each for your price

Overview

Mfr description
380-WM 4PLY #32 BLND WHT XL PROSOURCE
  • Blended fibers are considered the most absorbent of the wet mops
  • They can absorb several times more volume than rayon or cotton.

Specifications

  • Approximate Head Weight
    30 oz
  • Connector Type
    Clamp Jaw
  • Headband Color
    White
  • Headband Size
    5 in
  • Microbial Protection
    No
  • Mop Head Color
    White
  • Mop Head Material
    Blended Fiber
  • Mop Head Size
    X-Large
  • Ply
    4
  • Pre Shrunk
    No
  • Style
    Loop End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text