1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Pro-Source
09310004
18" General Purpose Tampico Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #
06306850
MFR #
09310004
List Price
$33.60
/each
Qty
List Price
$33.60
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Janitorial
Floor Care
Brooms
Push Brooms
Pro-Source 09310004
Pro-Source
09310004
18" General Purpose Tampico Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #
06306850
MFR #
09310004
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
09310004
18" General Purpose Tampico Push Broom 3" Bristle Length, Wood Block, Threaded Handle Connection, Handle Sold Separately
MI ITEM #
06306850
MFR #
09310004
Availability:
In stock
List Price
$33.60
/each
Sign in
for your price
Qty
List Price
$33.60
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
GP18-TAM 18" TAMPICO GEN PURP
Tampico is a natural, acid-resistant fiber
It is commonly used for cleaning, washing, degreasing and scrubbing
Wood blocks are extremely durable, economical and the most commonly used
They are used for cleaning and sweeping heavy debris.
Show More
Specifications
Block Material
Wood
Bristle Color
Black
Bristle Length
3 in
Bristle Material
Tampico
Broom Width
18 in
FSIS Approved
No
Flagged Bristles
Unflagged
Handle Connection Type
Threaded
Includes Handle
No Handle
Type
General Purpose
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data