Pro-Source 63246797
Pro-Source
63246797
36" Heavy Duty Palmyra Push Broom 4" Bristle Length, Wood Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306905
MFR #63246797
List Price
$43.93
/each
List Price
$43.93
/each
Pro-Source
63246797
36" Heavy Duty Palmyra Push Broom 4" Bristle Length, Wood Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306905
MFR #63246797
Pro-Source 63246797
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Pro-Source
63246797

36" Heavy Duty Palmyra Push Broom 4" Bristle Length, Wood Block, Bolt-On Handle Connection, Handle Sold Separately
MI ITEM #06306905
MFR #63246797

Availability:
In stock
List Price
$43.93
/each
List Price
$43.93
/each
Shipping
Shipping

Overview

Mfr Description
SA36-POL-BR 36" POLYPALM STRONG ARM IND
  • Palmyra is a strong, natural fiber blend that will not scratch or streak
  • It is water resistant and used for cleaning heavy debris on both wet and dry surfaces
  • Wood blocks are extremely durable, economical and the most commonly used
  • They are used for cleaning and sweeping heavy debris.

Specifications

Block Material
Wood
Bristle Color
Brown
Bristle Length
4 in
Bristle Material
Palmyra
Broom Width
36 in
FSIS Approved
No
Flagged Bristles
Unflagged
Handle Connection Type
Bolt-On
Includes Handle
No Handle
Recommended Handle
75331371
Type
Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data