8" Diam, 240 Grit Aluminum Oxide Adhesive PSA Disc; Very Fine Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06318989
MFR #78280609
Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
809775-08043 8"DIA 240G A/O TRU-MAXX
Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.
Specifications
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Color
Brown
Diameter
8 in
Flexible
Yes
Grit Grade
Very Fine
Grit Number
240
Compatibility
Stationary Disc Sanders
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data