Motion
81244410

Brite Star
81244410

12" Diam, 2" Face Width, 5" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 2,100 RPM
MI ITEM #06325656
MFR #81244410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
81244410

12" Diam, 2" Face Width, 5" Center Hole, Medium Grade, Silicon Carbide Deburring Wheel - Convolute, Hard Density 8 Grade, 2,100 RPM
MI ITEM #06325656
MFR #81244410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81244410 12X2X5" 8SMED HEAVY DUTY
  • Silicon carbide is a fast-cutting abrasive commonly used on non-ferrous metals and in low-pressure applications.

Specifications

  • Abrasive Material
    Silicon Carbide
  • Density
    8
  • Face Width
    2 in
  • Grade
    Medium
  • Max Rpm
    2100
  • Wheel Diameter
    12 in
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text