Brite Star 93047660
Brite Star
93047660
3" Wide x 132" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Nonwoven, Series SC-BS
MI ITEM #06325804
MFR #93047660
Quote Required
This product requires a Quote Request
Brite Star
93047660
3" Wide x 132" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Nonwoven, Series SC-BS
MI ITEM #06325804
MFR #93047660
Brite Star 93047660
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Brite Star
93047660

3" Wide x 132" OAL, 80 Grit, Aluminum Oxide Abrasive Belt; Aluminum Oxide, Coarse, Nonwoven, Series SC-BS
MI ITEM #06325804
MFR #93047660

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SCL31320101 3X132" A/O CRS BS BRITESTAR
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.
  • Non-woven abrasives reduce the undercutting and gouging of surfaces. They are frequently used in deburring, surface preparation and as a final finishing step.

Specifications

Abrasive Material
Aluminum Oxide, Aluminum Oxide
Abrasive Type
Non-Woven, Non-Woven
Belt Length
132 in, 132 in
Belt Width
3 in, 3 in
Grade
Coarse, Coarse
Grit Number
80, 80

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data