Motion
SL01-4910

NTN
SL01-4910

Cylindrical Roller Bearing - Straight, 50 mm ID, 72 mm OD, 22 mm Width, CN Internal Clearance
MI ITEM #06498596
MFR #SL01-4910
List Price$535.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL01-4910

Cylindrical Roller Bearing - Straight, 50 mm ID, 72 mm OD, 22 mm Width, CN Internal Clearance
MI ITEM #06498596
MFR #SL01-4910

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$535.83/each for your price

Overview

Mfr description
SL01-4910 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0
  • Max Rpm
    4000 rpm
  • Maximum RPM (Oil)
    4000 rpm
  • Bearing Material
    Hardened Alloy Steel
  • Maximum RPM (Grease)
    2000 rpm
  • Cage Material
    None
  • Closure Type
    Open
  • Fillet Radius
    0.600 mm
  • Weight
    0.622 lbs
  • Manufacturer Upc Number
    4547359184372
  • UPC_NO
    4547359184372
  • Lubrication Hole Type
    Oil Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text