Protective Industrial Products Inc 2930/L
Protective Industrial Products Inc
2930/L
Disposable Nitrile Glove, Powder Free with Textured Grip - 3 mil, Purple, L
MI ITEM #06508840
MFR #2930/L
Quote Required
This product requires a Quote Request
Disposable Nitrile Glove, Powder Free with Textured Grip - 3 mil, Purple, L
MI ITEM #06508840
MFR #2930/L
Protective Industrial Products Inc 2930/L
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Nitrile Glove, Powder Free with Textured Grip - 3 mil, Purple, L
MI ITEM #06508840
MFR #2930/L

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
2930/L DISP PF NITRILE GLV LG
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
  • Ambidextrous for quick and easy donning
  • Powder-Free for clean comfort and superior tactile sensitivity
  • Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
  • Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600
  • Industry Grade - For non-medical use

Specifications

Application
General Purpose, Industrial
Color
Purple
Glove Size
Large
Hand Type
Ambidextrous
Length
28 cm
Manufacturer Upc Number
662909025579
Material
Nitrile
Powder Style
Powder-Free
Product Line
"PosiShield™"
Standards Met
21 CFR 880.6250, 21 CFR 170-199
Thickness
3.0 mil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data