Overview
Mfr description
UCFX18-56 4-BOLT MED DUTY FLG BRG 3-1/2
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Bore TypeStraight
- Manufacturer Upc Number80067522246
- UPC_NO80067522246
- Type Of BearingBall
- Mounting Type4-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data