Valley Craft's Drum Dolly is oversized which helps keep drips in the pan and area around the drum clean and also eases handling of over-pack drums. Handles drums 22 inch -28 inch in diameter. 1,000 lb. load capacity.
Specifications
Drum Type
steel, plastic, fiber
Load Capacity
1000 lbs
Number of Wheels
4, 4
Overall Height
9 in, 9 in
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data