Valley Craft, Inc. F89509
Valley Craft, Inc.
F89509
EZY-Tilt® Mini Pallets - Plastic Frame Material, 15 in Platform Length, 800 lbs Weight Capacity
MI ITEM #06585726
MFR #F89509
List Price
$165.70
/each
List Price
$165.70
/each
EZY-Tilt® Mini Pallets - Plastic Frame Material, 15 in Platform Length, 800 lbs Weight Capacity
MI ITEM #06585726
MFR #F89509
Valley Craft, Inc. F89509
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZY-Tilt® Mini Pallets - Plastic Frame Material, 15 in Platform Length, 800 lbs Weight Capacity
MI ITEM #06585726
MFR #F89509

Availability:
Factory Order
List Price
$165.70
/each
List Price
$165.70
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
F89509 MULTI-PACK(15) PLASTIC
  • Plastic Pallets designed especially for EZY-Tilt® Pallet Trucks.
  • Each pallet weighs one pound and has a stringer height of 1-1/2 inches to meet your various handling needs.
  • Pallets are black in color and can easily handle up to 800 lbs.
  • Pack of 15 pallets

Specifications

Color
Black
Frame Material
Plastic
Overall Length
15 in
Overall Width
24 in
Pallet Type
Multi Mini Pallet
Platform Length
15.0000 in - 15 in
Weight Capacity
800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data