Ergodyne Corporation 12423
Ergodyne Corporation
12423
Headband, Red, One Size, Terrycloth
MI ITEM #06601516
MFR #12423
List Price
$9.09
/each
List Price
$9.09
/each
Headband, Red, One Size, Terrycloth
MI ITEM #06601516
MFR #12423
Ergodyne Corporation 12423
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Headband, Red, One Size, Terrycloth
MI ITEM #06601516
MFR #12423

Availability:
Factory Order
List Price
$9.09
/each
List Price
$9.09
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
6605 HIGH-PERFORMANCE HEADBAND, RED
  • The Chill-Its® 6605 High-Performance Headband is made with Hi Cool® moisture wicking technology to keep workers comfortably cool and dry on hot days. The Hi Cool® performance fabric wicks moisture for quick drying, while the absorbent terry cloth sweatband prevents sweat from dripping into eyes. This low-profile cooling headband can be worn alone or under a hard hat. One size fits most, the back features elastic that stretches to comfortably fit a variety of head sizes. Machine wash as needed and hang to dry. Ideal for construction, landscaping, roofing or anyone working in the heat. It is also a great headband for running, hiking and other recreational activities.

Specifications

Additional Details
Hi Cool® moisture management performance fabric -Absorbent terry headband - Elasticized back for a great fit - Stars & Stripes, Camouflage, Red Western, Navy Western, Solid Blue, Lime, Flames
Closure Type
Elastic Tie Band
Color/Design
Red Western, Red Western
Description
6605 Red Western High-Performance Headband
Group & Class
Cooling
Includes
1 Headband
Manufacturer Product Page
Material
Terrycloth
Product Line
Chill-Its, Chill-Its
Series
Absorptive
Color
Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data