Overview
Mfr description
MB40
Specifications
- Outside Diameter
- Bore Diameter7 13/16 in
- Weight9.982 oz
- SeriesMB
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data